2855P22 - M18 Fuel 1/2 Compact Imp Wrench W/Pin Detent Kit

Milwaukee®

  • $513.83 (Each)
  • $513.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2855P22
Manufacturer
Milwaukee®
Manufacturer's Part Number
2855P-22
Description
M18 Fuel 1/2 Compact Imp Wrench W/Pin Detent Kit
The Milwaukee® M18 Fuel™ 1/2" Compact Impact Wrench W/ Pin Detent Kit Is The Most Compact In Its Class, Delivering More Power, The Most Access In Tight Spaces At Only 4.9" In Length, and Maximum Workspace Visibility. This Cordless Impact Wrench Features A Powerstate™ Brushless Motor That Generates Up to 250 FT-LBS Of Fastening and Nut-Busting Torque, Providing The Power Required For Installation and Removal, Even In Confined Spaces. This Battery-Powered Impact Wrench Has Tri-Leds That Surround The Anvil to
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242568895 / 00045242568895
Weight per unit
10.968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$513.83 (Each)
Resources
Images
 
 
2855P22 - Small Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
 
2855P22 - Large Image
Other Links
 
 
2855P22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
4.9
Descriptions
Features
M18 FUEL 1/2 Compact Impact Wrench w/ Pin Detent Kit
Description
M18 FUEL 1/2 COMPACT IMP WRENCH W/PIN DETENT KIT
extra long description
MILW 2855P-22 M18 FUEL 1/2" CPIW PI
Short Description
M18 FUEL 1/2" CPIW PIN Kt
Product Type
M18 Fuel 1/2" Cpiw Pin Kit
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit is the most compact in its class, delivering more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. This cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing the power required for installation and removal, even in confined spaces. This battery-powered impact wrench has tri-LEDs that surround the anvil to
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Manufacturers Part Number
2855P-22
Brand
Milwaukee®
GTIN
00045242568895
UPC
045242568895
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
10.968
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat