2855P22R - M18 Fuel 1/2" Cpiw Pin Ki

Milwaukee®

  • $539.43 (Each)
  • $539.43 (Each)

Availability: Currently Out Of Stock
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
2855P22R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2855P-22R
Description
M18 Fuel 1/2" Cpiw Pin Ki
The Milwaukee® M18 Fuel™ 1/2" Compact Impact Wrench W/ Pin Detent Kit Is The Most Compact In Its Class, Delivering Users More Power, The Most Access In Tight Spaces At Only 4.9" In Length, and Maximum Workspace Visibility. Milwaukee Cordless Impact Wrench Features A Powerstate™ Brushless Motor That Generates Up to 250 FT-LBS Of Fastening and Nut-Busting Torque, Providing Users With The Power Required For Installation and Removal, Even In Confined Spaces. This 1/2" Impact Wrench Has Tri-Leds That Surround T
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242778959 / 00045242778959
Weight per unit
10.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.43 (Each)
Resources
Other Links
 
 
2855P22R - Other
 
2855P22R - Other
 
2855P22R - Other
 
2855P22R - Other
 
2855P22R - Other
Images
 
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Small Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
 
2855P22R - Large Image
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
Aluminum
Dimensions and Weight
Length
4.9
Descriptions
Product Type
M18 Fuel 1/2" Cpiw Pin Kit
extra long description
MILW 2855P-22R M18 FUEL 1/2" CPIW P
Description
M18 FUEL 1/2" CPIW PIN KI
Features
M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" Compact Impact Wrench w/ Pin Detent Kit is the most compact in its class, delivering users more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. Milwaukee cordless impact wrench features a POWERSTATE™ Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing users with the power required for installation and removal, even in confined spaces. This 1/2" impact wrench has tri-LEDs that surround t
Additional Information
Impacts per Minute
3500
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2855P-22R
GTIN
00045242778959
UPC
045242778959
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
10.97
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2855P22R.
Jump To:

Similar Items

Similar items are close alternatives to 2855P22R, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1/2" Compact Impact Wrench W/ Pin Detent Kit Is The Mos...
  • Our Part #: 2855P22
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2855P-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($513.83) ·
2855P22 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$513.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat