289020 - M18 Jobsite Radio

Milwaukee®

  • $175.32 (Each)
  • $175.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
289020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2890-20
Description
M18 Jobsite Radio
Loud Clear Sound. Built For Work. Featuring A High-Performance Audio System and Rugged Design, The M18™ Jobsite Radio Is Built to Amplify and Survive The Jobsite. Dual Speakers and Passive Radiators Combine to Produce Sharp Highs, Rich Mids, and Deep Bass At All Volumes. Durable Metal Speaker Grills and Shock Absorbing End Caps Protect From Drops and Other Harmful Jobsite Conditions While Integrated Handles Allow For Easy Transport and Storage. Listening Options Include A Digital Processor With Best-In-Cla
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
52161511 - Radios
UPC/GTIN
045242364244 / 00045242364244
Weight per unit
11.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.32 (Each)
Resources
Images
 
 
289020 - Large Image
 
289020 - Small Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
 
289020 - Large Image
Other Links
 
 
289020 - Other
 
289020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
M18™ Jobsite Radio
Description
M18 JOBSITE RADIO
extra long description
MILW 2890-20 Jobsite Radio
Short Description
Jobsite Radio
Product Type
Jobsite Radio
Long Description
Loud clear sound. Built for work. Featuring a high-performance audio system and rugged design, the M18™ jobsite radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-cla
Additional Information
Battery Voltage
18
batteries included
NO
Belt Clip
No
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2890-20
GTIN
00045242364244
UPC
045242364244
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
10.5
Weight per each
11.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat