291220 - M18 Fuel 1" SDS Plus Rotary Hammer

Milwaukee®

  • $349.00 (Each)
  • $349.00 (Each)

  • $1,396.00 (Per 4)
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
291220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2912-20
Description
M18 Fuel 1" SDS Plus Rotary Hammer
The Milwaukee® M18 Fuel™ 1" SDS Plus Rotary Hammer Is The Next Generation Of Cordless Rotary Hammers Delivering Ultimate Jobsite Performance and Productivity. The M18 Fuel™ 1" SDS Plus Rotary Hammer Is The Fastest Drilling Rotary Hammer In Its Class, Includes Autostop™ Control For Enhanced Safety, and Can Drill Up to (125) 3/8" X 2" Holes Per Charge When Paired With The M18™ High Output™ XC6.0 Battery. The Powerstate™ Brushless Motor Delivers 2 FT-LBS Of Impact Energy, 1, 330 RPM, and 4, 800 BPM, Providing S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242551934 / 00045242551934
Weight per unit
7.722 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.00 (Each)
Standard Packaging
$1,396.00 (Per 4)
Resources
Other Links
 
 
291220 - Other
 
291220 - Other
 
291220 - Other
Images
 
 
291220 - Small Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
 
291220 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Handle Material
Rubber
Dimensions and Weight
Length
11.5
Width
4.25
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
1" SDS Plus Rotary Hammer
Description
M18 FUEL 1" SDS PLUS ROTARY HAMMER
extra long description
MILW 2912-20 1" SDS PLUS Rotary Ham
Short Description
1" SDS PLUS Rotary Hammer
Long Description
The MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8" x 2" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing s
Additional Information
Chuck Capacity
SDS-Plus
Switch Type
Trigger
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2912-20
Brand
Milwaukee®
GTIN
00045242551934
UPC
045242551934
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.722
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 291220.
Jump To:

Similar Items

Similar items are close alternatives to 291220, though they may not be 100% alike.

"00045242303618|0045242|045242303618|04524230361|30361|2712 20|271220|2712-20|M1...
  • Our Part #: 271220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2712-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
271220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat