291422DE - M18 Fuel 1" SDS Plus Rotary Hammer + 1KEY Dust Ext

Milwaukee®

  • $910.01 (Each)
  • $910.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
291422DE
Manufacturer
Milwaukee®
Manufacturer's Part Number
2914-22DE
Description
M18 Fuel 1" SDS Plus Rotary Hammer + 1KEY Dust Ext
Milwaukee® M18 Fuel™ 1" SDS Plus Rotary Hammer W/ One-Key™ & Hammervac™ Dedicated Dust Extractor Kit Is The Next Generation Of Cordless Rotary Hammer Drills, Delivering Ultimate Jobsite Performance. The M18 Fuel™ 1” SDS Plus Rotary Hammer Is The Fastest Drilling Rotary Hammer In Its Class, Includes Autostop™ Control For Enhanced Safety and Drills Up to (125) 3/8” X 2” Holes Per Charge When Paired With The M18™ High Output™ XC6.0 Battery. The Powerstate™ Brushless Motor Delivers 2 FT-LBS Of Impact Energy, 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242571758 / 00045242571758
Weight per unit
29.326 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$910.01 (Each)
Resources
Images
 
 
291422DE - Small Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
 
291422DE - Large Image
Other Links
 
 
291422DE - Other
 
291422DE - Other
 
291422DE - Other
 
291422DE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
18 Volt
Material, Color, and Finish
Housing Material
Plastic
Handle Material
Rubber
Dimensions and Weight
Length
18.7
Width
3.6
Descriptions
extra long description
MILW 2914-22DE 1" Rotary Hammer DE
Product Type
1" Rotary Hammer De Kit
Long Description
MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ & HAMMERVAC™ Dedicated Dust Extractor Kit is the next generation of cordless rotary hammer drills, delivering ultimate jobsite performance. The M18 FUEL™ 1” SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety and drills up to (125) 3/8” x 2” holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1
Description
M18 FUEL 1" SDS PLUS ROTARY HAMMER + 1KEY DUST EXT
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Chuck Capacity
1
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2914-22DE
Brand
Milwaukee®
GTIN
00045242571758
UPC
045242571758
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
29.326
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat