295220 - M18 Jobsite Radio

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
295220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2952-20
Description
M18 Jobsite Radio
The Milwaukee® M18™ Bluetooth® Jobsite Radio Features Dual 3.5” Woofers and 2 High Range Tweeters to Provide A Balanced Sound Experience. Bluetooth® 5.0 Provides Up to 120 FT Of Range to Keep You Connected. Equipped With Am/FM Capabilities and 18 Presets, Tune In Wherever The Job Takes You. Built-In Equalizer Settings Allow You to Customize The Bass and Treble to Your Preferred Sound. Built For The Jobsite The Bluetooth Radio Provides Up to 13 Hours Of Runtime At Max Volume On A Milwaukee® M18™ XC5.0 Batte
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
52161511 - Radios
UPC/GTIN
045242545681 / 00045242545681
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
295220 - Large Image
 
295220 - Large Image
 
295220 - Large Image
 
295220 - Large Image
 
295220 - Large Image
 
295220 - Large Image
 
295220 - Small Image
 
295220 - Large Image
 
295220 - Large Image
 
295220 - Large Image
Other Links
 
 
295220 - Other
 
295220 - Other
 
295220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
M18™ Jobsite Radio
extra long description
MILW 2952-20 M18™ Jobsite Radio
Features
M18™ Bluetooth® Jobsite Radio
Long Description
The MILWAUKEE® M18™ Bluetooth® Jobsite Radio features dual 3.5” woofers and 2 high range tweeters to provide a BALANCED SOUND experience. Bluetooth® 5.0 provides up to 120 ft of range to keep you connected. Equipped with AM/FM capabilities and 18 presets, tune in wherever the job takes you. Built-in equalizer settings allow you to customize the bass and treble to your preferred sound. BUILT FOR THE JOBSITE the bluetooth radio provides up to 13 hours of runtime at MAX volume on a MILWAUKEE® M18™ XC5.0 batte
Description
M18 JOBSITE RADIO
Additional Information
Battery Voltage
18
batteries included
NO
Belt Clip
No
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2952-20
GTIN
00045242545681
UPC
045242545681
Packaging
Weight
8.31
Weight per each
10.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat