304G20L - M12 Heated Toughshell Vest - Gray - L

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
304G20L
Manufacturer
Milwaukee®
Manufacturer's Part Number
304G-20L
Description
M12 Heated Toughshell Vest - Gray - L
The Milwaukee® M12™ Toughshell™ Heated Vest, Powered By Milwaukee® M12™ Redlithium™ Battery Technology and Featuring An Advanced Heat Technology System, Combines Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liner to Deliver Heat Built to Outlast. This New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move As You Work While Being As Tough As Previous Toughshell™ Fabric. This Milwaukee® H
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242660094 / 00045242660094
Weight per unit
2.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
304G20L - Small Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
 
304G20L - Large Image
Other Links
 
 
304G20L - Other
 
304G20L - Other
 
304G20L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Insulation Material
Polyester
Descriptions
Description
M12 HEATED TOUGHSHELL VEST - GRAY - L
extra long description
MILW 304G-20L Heated Vest Gray L
Product Type
Heated Vest Gray L
Features
M12™ Heated TOUGHSHELL™ Vest Gray Large
Long Description
The MILWAUKEE® M12™ TOUGHSHELL™ Heated Vest, powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology and featuring an advanced heat technology system, combines lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liner to deliver HEAT BUILT TO OUTLAST. This new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move as you work while being as tough as previous TOUGHSHELL™ fabric. This MILWAUKEE® h
Additional Information
Water Resistant
Yes
Voltage
12.0
battery life
8
batteries included
NO
Manufacturer Information
Manufacturers Part Number
304G-20L
Brand
Milwaukee®
GTIN
00045242660094
UPC
045242660094
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.0019
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat