340422 - M12 Fuel 1/2" Hammer Drill/Driver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
340422
Manufacturer
Milwaukee®
Manufacturer's Part Number
3404-22
Description
M12 Fuel 1/2" Hammer Drill/Driver Kit
The Milwaukee® M12 Fuel™ 1/2" Hammer Drill Is The Most Powerful Subcompact Drill Driver, The Most Compact In Size, and Providing The Fastest Speed Under Load. The Milwaukee® Powerstate™ Brushless Motor Delivers The Most Power For The Capability to Perform The Widest Variety Of Applications In High Speed For Unrivaled Subcompact Performance. At Only 5.9" In Length, This Portable Drill Is The Shortest Solution In Class Offering Most Access Into Tight Spaces. Milwaukee® Redlink Plus™ Intelligence Delivers T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637317 / 00045242637317
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
340422 - Other
Images
 
 
340422 - Small Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
 
340422 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.25
Length
6
Descriptions
Long Description
The MILWAUKEE® M12 FUEL™ 1/2" Hammer Drill is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and providing the Fastest Speed Under Load. The MILWAUKEE® POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications in high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. MILWAUKEE® REDLINK PLUS™ Intelligence delivers t
Description
M12 FUEL 1/2" HAMMER DRILL/DRIVER KIT
Product Type
1/2" Hammer Drill Kit
extra long description
MILW 3404-22 1/2" Hammer Drill Kit
Features
M12 FUEL 1/2 Hammer Drill/Driver Kit
Additional Information
Battery Voltage
12
Number of Speeds
2
Impacts per Minute
22500
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
3404-22
Brand
Milwaukee®
GTIN
00045242637317
UPC
045242637317
Packaging
Weight per each
2.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat