369622 - M18 Fuel 2 Tool One-Key Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
369622
Manufacturer
Milwaukee®
Manufacturer's Part Number
3696-22
Description
M18 Fuel 2 Tool One-Key Combo Kit
The Milwaukee® M18 Fuel™ 2-Tool Combo Kit With One-Key™ Has The Highest Performing Hammer Drill and Impact Driver In The Industry With The Added Benefit Of One-Key™ Technology. This Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Fastest Driving Impact Driver. Includes An M18 Fuel 1/2" Hammer Drill, M18 Fuel 1/4" Hex Impact Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The In
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242795925 / 00045242795925
Weight per unit
16.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
369622 - Other
Images
 
 
369622 - Small Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
 
369622 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
M18 Fuel 2 Tool One-Key Combo Kit
extra long description
MILW 3696-22 M18 FUEL 2 Tool One-Ke
Description
M18 FUEL 2 TOOL ONE-KEY COMBO KIT
Features
M18 FUEL™ 2-Tool Combo Kit w/ ONE-KEY™
Long Description
The MILWAUKEE® M18 FUEL™ 2-Tool Combo Kit with ONE-KEY™ has the highest performing Hammer Drill and Impact Driver in the industry with the added benefit of ONE-KEY™ technology. This combo kit has the Most Powerful Drill, including AUTOSTOP™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the In
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
3696-22
GTIN
00045242795925
UPC
045242795925
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
16.8
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat