48004189 - 12" 18 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004189
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004189
Description
12" 18 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4189 12 In. 18 Tpi Thin
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242188666 / 00045242188666
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004189 - Large Image
 
48004189 - Large Image
 
48004189 - Small Image
Other Links
 
 
48004189 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12" 18 TPI ICE HARDENED SAWZALL BLADES 5PK
Product Type
12 In. 18 Tpi Thin Kerf Sawzall
Features
12 in. 18 TPI Thin Kerf Ice Hardened SAWZALL® Blades 5PK
Long Description
MILW 48-00-4189 12 In. 18 TPI Thin
Additional Information
Blade Length
12.0
Teeth per Inch
18
Blade Thickness
0.2
Manufacturer Information
Manufacturers Part Number
48004189
Brand
Milwaukee®
GTIN
00045242188666
UPC
045242188666
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat