48004713 - 9" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004713
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004713
Description
9" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Bi-Metal Material, 10 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Height, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081080 / 00045242081080
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004713 - Video
 
48004713 - Small Image
 
48004713 - Large Image
 
48004713 - Large Image
 
48004713 - Large Image
 
48004713 - Large Image
Other Links
 
 
48004713 - Other
 
48004713 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Overall Length
9 in
Descriptions
Product Type
Ice Hardened Metal Demolition Blade
Long Description
Ice Hardened Metal Demolition Blade, 1/2 in Shank Diameter, Bi-Metal Material, 10 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Height, 0.54 lb
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. Ice Hardened blades are cryogenically
Short Description
9" Ice Hardened Metal Demolition Blade, 1/2 in Shank, Bi-Metal, 14 TPI
Description
9" 10 TPI TORCH ICE HARDENED SAWZALL BLADES 5PK
extra long description
MILW 48-00-4713 Sawzall Blade 10 TP
Additional Information
Blade Length
9 in
Overall Height
1 in
package quantity
5 PK
Made in USA
yes
Shank Diameter
1/2 in
Blade Thickness
0.042
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48004713
GTIN
00045242081080
UPC
045242081080
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight
0.54 lb
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat