48005027 - 12" 5 Tpi The Ax Sawzall Blade 5PK

Milwaukee®

  • $25.97 (Each)
  • $25.97 (Each)

  • $649.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005027
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5027
Description
12" 5 Tpi The Ax Sawzall Blade 5PK
The Ax™ Sawzall® Blades Have Been Engineered to Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability and Quickest Plunge Cuts Of Any Wood Demolition Blade On The Market.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083022 / 00045242083022
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.97 (Each)
Standard Packaging
$649.25 (Per 25)
Resources
Images
 
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Small Image
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Large Image
 
48005027 - Large Image
Other Links
 
 
48005027 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
12" 5TPI Axsawz Blades (5PK)
extra long description
MILW 48-00-5027 12" 5TPI AxSawz Bla
Description
12" 5 TPI THE AX SAWZALL BLADE 5PK
Long Description
The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.062
Blade Length
12.0
Manufacturer Information
Manufacturers Part Number
48-00-5027
Brand
Milwaukee®
GTIN
00045242083022
UPC
045242083022
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.91
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat