48005037 - 12" 5 Tpi Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005037
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5037
Description
12" 5 Tpi Sawzall Blades 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082711 / 00045242082711
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48005037 - Small Image
 
48005037 - Large Image
 
48005037 - Large Image
 
48005037 - Large Image
 
48005037 - Large Image
 
48005037 - Large Image
 
48005037 - Large Image
Other Links
 
 
48005037 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5037 12" 5TPI Sawz Blade
Product Type
12" 5TPI Sawz Blades (5PK)
Features
12 in. 5 TPI SAWZALL® Blades 5PK
Description
12" 5 TPI SAWZALL BLADES 5PK
Long Description
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts
Additional Information
Blade Thickness
0.05
Blade Length
12.0
idea granular category code
2399
Manufacturer Information
Manufacturers Part Number
48005037
Brand
Milwaukee®
GTIN
00045242082711
UPC
045242082711
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.565
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat