48005091 - 6" 8/12 Tpi Sawzall Blades 5PK

Milwaukee®

  • $16.96 (Each)
  • $16.96 (Each)

  • $848.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005091
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005091
Description
6" 8/12 Tpi Sawzall Blades 5PK
Sawzall Blade, 1/2 In Shank Diameter, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) Material, 8;12 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082759 / 00045242082759
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.96 (Each)
Standard Packaging
$848.00 (Per 50)
Resources
Images
 
 
48005091 - Video
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Large Image
 
48005091 - Small Image
 
48005091 - Large Image
Other Links
 
 
48005091 - Other
 
48005091 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth)
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Sawzall Blade
Long Description
Sawzall Blade, 1/2 in Shank Diameter, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth) Material, 8;12 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.29 lb
Features
Milwaukee(R) designs and manufactures Sawzall(R) blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Short Description
Sawzall Blade, 1/2 in Shank, Copper;Aluminum;Non-Ferrous Metals;PVC;Plastic;Wood;Metal;Bi-Metal (Teeth)
Description
6" 8/12 TPI SAWZALL BLADES 5PK
extra long description
MILW 48-00-5091 6X3/4X.050 RECIP BL
Additional Information
Shank Diameter
1/2 in
Teeth per Inch
8;12
Blade Length
6 in
Made in USA
yes
Overall Width
0.75 in
package quantity
5 PK
Blade Thickness
0.05
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005091
GTIN
00045242082759
UPC
045242082759
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.29 lb
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
General Purpose Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat