48005221 - Sawzall The Ax 5 Tpi 6" Carbide Blades

Milwaukee®

  • $10.41 (Each)
  • $10.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005221
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5221
Description
Sawzall The Ax 5 Tpi 6" Carbide Blades
The Ax™ With Carbide Teeth, Engineered to Deliver Long Life In The Toughest Applications While Being The Fastest Carbide-Tipped Reciprocating Saw Blades On The Market. These New Blades Will Deliver 30X Longer Life Over Standard Bi-Metal Blades and 2X Faster Cutting Than Other Carbide Blades. The Ax™ With Carbide Teeth Features Optimized Carbide Tipping Technology That Delivers Extreme Life. A Fast, Aggressive 5 Tpi Blade Design Allows For The Fastest Cutting In Nail-Embedded Wood and A Wide Range Of Reside
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242483716 / 00045242483716
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Resources
Images
 
 
48005221 - Small Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
Other Links
 
 
48005221 - Other
 
48005221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5221 Sawzall Blade
Description
SAWZALL THE AX 5 TPI 6" CARBIDE BLADES
Product Type
Sawzall Blade
Features
The Ax™ with Carbide Teeth SAWZALL™ Blade 6 in. 5T
Long Description
The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of reside
Additional Information
Blade Thickness
0.05
Blade Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5221
GTIN
00045242483716
UPC
045242483716
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.098
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat