48005363 - 12" 7 Tpi Torch W/Nitrus Carbide Sawzall Blade 3PK

Milwaukee®

  • $82.06 (Each)
  • $82.06 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005363
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5363
Description
12" 7 Tpi Torch W/Nitrus Carbide Sawzall Blade 3PK
The Milwaukee® Torch With Nitrus Carbide™ Blade Is The Fastest Cutting and Longest Life Blade In Cast Iron and Thick Metals. Milwaukee Nitrus Carbide™ Technology Dissipates Heat Better and Delivers 5X The Life Of Existing Carbide Teeth Reciprocating Saw Blades, Greatly Improving User Productivity When Cutting Through Cast Iron. This Blade Features A New 8TPI Design, Allowing For The Fastest, Smoothest Cuts In All Thick Metals. With Larger Gullets Than Competitive Carbide Blades, The Torch With Nitrus Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242569762 / 00045242569762
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.06 (Each)
Resources
Images
 
 
48005363 - Small Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Teeth
Material, Color, and Finish
Blade Material
Carbide
Dimensions and Weight
Length
12
Descriptions
Product Type
3PK 12" 7TPI Torch W/Nitrus Carbide
extra long description
MILW 48-00-5363 3pk 12" 7TPI TORCH
Description
12" 7 TPI TORCH W/NITRUS CARBIDE SAWZALL BLADE 3PK
Features
12" 7TPI The TORCH™ for CAST IRON with NITRUS CARBIDE™ 3PK
Long Description
The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBI
Additional Information
Blade Thickness
0.05
Teeth per Inch
7
blade type
The TORCH SAWZALL
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5363
GTIN
00045242569762
UPC
045242569762
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Saw Blades
Packaging
Weight per each
0.535
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat