48005788 - 9" 18 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $24.92 (Each)
  • $24.92 (Each)

  • $623.00 (Per 25)
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
48005788
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005788
Description
9" 18 Tpi Torch Sawzall Blades 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 18 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083091 / 00045242083091
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.92 (Each)
Standard Packaging
$623.00 (Per 25)
Resources
Images
 
 
48005788 - Video
 
48005788 - Small Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
 
48005788 - Large Image
Other Links
 
 
48005788 - Other
 
48005788 - Other
 
48005788 - Other
Attachments
 
 
48005788 - Specification Sheet
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
Metal
Dimensions and Weight
Overall Length
9 in
Thickness
042
Width
1
Length
9
Descriptions
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug
Product Type
Metal-Cutting Blade
Long Description
Metal-Cutting Blade, 1/2 in Shank Diameter, 18 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.55 lb
Short Description
9" Metal-Cutting Blade, 1/2 in Shank, Metal, 18 TPI
Description
9" 18 TPI TORCH SAWZALL BLADES 5PK
extra long description
MILW 48-00-5788 Super Sawzall Torch
Special Features
A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal;
Additional Information
Shank Diameter
1/2 in
Compatible With
Pipe;Conduit;Strut and Other Metal Material
Blade Length
9 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.042
Teeth per Inch
18
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005788
GTIN
00045242083091
UPC
045242083091
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Demolition
Packaging
Weight
0.55 lb
Weight per each
0.53
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48005788.
Jump To:

Similar Items

Similar items are close alternatives to 48005788, though they may not be 100% alike.

Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Metal Material, 18 T...
  • Our Part #: 48004788
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48004788
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004788 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat