48005789 - 12" 18 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $27.59 (Each)
  • $27.59 (Each)
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
48005789
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5789
Description
12" 18 Tpi Torch Sawzall Blades 5PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083107 / 00045242083107
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.59 (Each)
Resources
Other Links
 
 
48005789 - Other
 
48005789 - Other
Images
 
 
48005789 - Small Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
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
12" 18tpisawblade5ct
Description
12" 18 TPI TORCH SAWZALL BLADES 5PK
extra long description
MILW 48-00-5789 12" 18TPISawBlade5C
Long Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Features
12 in. 18 TPI THE TORCH™ SAWZALL® Blade 5PK
Additional Information
Blade Thickness
0.042
Blade Length
12.0
Manufacturer Information
Manufacturers Part Number
48-00-5789
Brand
Milwaukee®
GTIN
00045242083107
UPC
045242083107
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.73