48008186 - 6" 24 Tpi Sawzall Blades 25PK

Milwaukee®

  • $47.97 (Each)
  • $47.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48008186
Manufacturer
Milwaukee®
Manufacturer's Part Number
48008186
Description
6" 24 Tpi Sawzall Blades 25PK
Milwaukee® Wood Cutting Sawzall® Blades Have Been Engineered to Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability and Quickest Plunge Cuts Of Any Wood Blade On The Market.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083275 / 00045242083275
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.97 (Each)
Resources
Images
 
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Small Image
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Large Image
 
48008186 - Large Image
Other Links
 
 
48008186 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 24 TPI SAWZALL BLADES 25PK
Product Type
Super Sawzall Blade 24 Tpi 6" L 25
extra long description
MILW 48-00-8186 Super Sawzall Blade
Long Description
Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.035
Blade Length
6
Manufacturer Information
Manufacturers Part Number
48008186
Brand
Milwaukee®
GTIN
00045242083275
UPC
045242083275
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.025
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat