48131253 - 1-1/4" X 6" Ship Auger Bit

Milwaukee®

  • $53.10 (Each)
  • $53.10 (Each)

Availability: Currently Out Of Stock
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
48131253
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-1253
Description
1-1/4" X 6" Ship Auger Bit
The Milwaukee® 1-1/4 In. X 6 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092031 / 00045242092031
Weight per unit
0.755 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.10 (Each)
Resources
Images
 
 
48131253 - Large Image
 
48131253 - Large Image
 
48131253 - Large Image
 
48131253 - Small Image
 
48131253 - Large Image
Other Links
 
 
48131253 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6
Length
6
Descriptions
Description
1-1/4" X 6" SHIP AUGER BIT
Product Type
1-1/4"X6"Ship Auger Bit
Features
1-1/4 in. x 6 in. Ship Auger Bit
extra long description
MILW 48-13-1253 1-1/4"x6"Ship Auger
Short Description
1-1/4"x6"Ship Auger Bt
Long Description
The Milwaukee® 1-1/4 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
Additional Information
Shank Diameter
0.4375
Flute Length
3
Twist Length
3
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-1253
GTIN
00045242092031
UPC
045242092031
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight per each
0.755
Carton
1
Uses, Certifications, and Standards
Application
For Electricians, Plumbers, Utilities And Any Trade Requiring Fast Hole Drilling In Clean Or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat