48137237 - 3/8" X 18" Bellhanger Bit

Milwaukee®

  • $26.00 (Each)
  • $26.00 (Each)

  • $1,248.00 (Per 48)
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
48137237
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-7237
Description
3/8" X 18" Bellhanger Bit
The Milwaukee Bellhanger Bit Is Ideal For Installing All Kinds Of Small Wire Systems Such As Computer, Security and Phone Cable. It Provides Extra Length For Extra Reach As Well As A Hole In The Tip Of The Bit to Attach The Wire to Pull Back Through The Wall. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242093458 / 00045242093458
Weight per unit
0.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.00 (Each)
Standard Packaging
$1,248.00 (Per 48)
Resources
Images
 
 
48137237 - Small Image
 
48137237 - Large Image
 
48137237 - Large Image
 
48137237 - Large Image
 
48137237 - Large Image
Other Links
 
 
48137237 - Other
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
The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Description
3/8" X 18" BELLHANGER BIT
Product Type
3/8"X18" Bellhanger Bit
extra long description
MILW 48-13-7237 3/8"x18" Bellhanger
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.375
Flute Length
4.0
Manufacturer Information
Manufacturers Part Number
48-13-7237
Brand
Milwaukee®
GTIN
00045242093458
UPC
045242093458
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.635
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat