48137337 - 3/8" X 24" Bellhanger Bit

Milwaukee®

  • $25.67 (Each)
  • $25.67 (Each)
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
48137337
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-7337
Description
3/8" X 24" Bellhanger Bit
The Milwaukee Bellhanger Bit Is Ideal For Installing All Kinds Of Small Wire Systems Such As Computer, Security and Phone Cable. It Provides Extra Length For Extra Reach As Well As A Hole In The Tip Of The Bit to Attach The Wire to Pull Back Through The Wall. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242093601 / 00045242093601
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.67 (Each)
Resources
Images
 
 
48137337 - Small Image
 
48137337 - Large Image
 
48137337 - Large Image
 
48137337 - Large Image
 
48137337 - Large Image
Other Links
 
 
48137337 - Other
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
3/8 in. x 24 in. Bellhanger Bit
Description
3/8" X 24" BELLHANGER BIT
Long Description
The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Product Type
3/8"X24" Bellhanger Bit
extra long description
MILW 48-13-7337 3/8"x24" Bellhanger
Additional Information
Shank Diameter
0.375
Number of Flutes
2
Flute Length
4.0
Manufacturer Information
Manufacturers Part Number
48-13-7337
Brand
Milwaukee®
GTIN
00045242093601
UPC
045242093601
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.8