48203952 - SDS Max 4CT MX4 1" X 8" X 13"

Milwaukee®

  • $59.19 (Each)
  • $59.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48203952
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3952
Description
SDS Max 4CT MX4 1" X 8" X 13"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102198 / 00045242102198
Weight per unit
1.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.19 (Each)
Resources
Images
 
 
48203952 - Large Image
 
48203952 - Large Image
 
48203952 - Small Image
 
48203952 - Large Image
 
48203952 - Large Image
 
48203952 - Large Image
Other Links
 
 
48203952 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
13.0
Descriptions
Features
SDS-Max 4-Cutter 1 in. x 8 in. x 13 in.
Description
SDS MAX 4CT MX4 1" X 8" X 13"
Product Type
1 By 13-Inch SDS Max Bit
Long Description
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering in
extra long description
MILW 48-20-3952 1 by 13-Inch SDS MA
Short Description
1 by 13-in SDS MAX Bt
Additional Information
Shank Diameter
1.000000
Flute Length
4.000000
Manufacturer Information
Manufacturers Part Number
48-20-3952
Brand
Milwaukee®
GTIN
00045242102198
UPC
045242102198
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.375
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat