48206700 - SDS-Plus 3/8" X 8" Rebar Cutter

Milwaukee®

  • $28.97 (Each)
  • $28.97 (Each)

  • $2,897.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48206700
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-6700
Description
SDS-Plus 3/8" X 8" Rebar Cutter
The Milwaukee® SDS-Plus Rebar Cutters Are The Toughest In Rebar, Delivering Up to 3X Life Compared to Competitive Rebar Cutters. Designed With Precision Ground Carbide, These Drill Bits Shred Through Rebar Providing Up to 10X Faster Drilling Speeds VS. 4-Cutter Drill Bits. Milwaukee SDS Plus Rebar Cutters Are Equipped With Hammer Guard™ Protective Shanks, Preventing Carbide Teeth Destruction From Accidental Use In Rotary Hammer Mode, Saving Time and Money. Deep Debris Channels Provide The Fastest Rebar Sha
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242619191 / 00045242619191
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.97 (Each)
Standard Packaging
$2,897.00 (Per 100)
Resources
Images
 
 
48206700 - Large Image
 
48206700 - Large Image
 
48206700 - Large Image
 
48206700 - Small Image
 
48206700 - Large Image
 
48206700 - Large Image
 
48206700 - Large Image
 
48206700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8.0
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
SDS-Plus 3/8" X 8" Rebar Cutter
extra long description
MILW 48-20-6700 SDS-Plus 3/8" X 8"
Description
SDS-PLUS 3/8" X 8" REBAR CUTTER
Long Description
The MILWAUKEE® SDS-Plus Rebar Cutters are the toughest in rebar, delivering up to 3x life compared to competitive rebar cutters. Designed with precision ground carbide, these drill bits shred through rebar providing up to 10x faster drilling speeds vs. 4-cutter drill bits. Milwaukee SDS Plus Rebar Cutters are equipped with HAMMER GUARD™ protective shanks, preventing carbide teeth destruction from accidental use in rotary hammer mode, saving time and money. Deep debris channels provide the fastest rebar sha
Additional Information
Shank Diameter
0.3937
Flute Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-6700
GTIN
00045242619191
UPC
045242619191
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.29
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat