48207061 - SDS-Plus 2CT 3/4" X 6" X 8"

Milwaukee®

  • $24.99 (Each)
  • $24.99 (Each)
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
48207061
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7061
Description
SDS-Plus 2CT 3/4" X 6" X 8"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242110162 / 00045242110162
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Resources
Images
 
 
48207061 - Small Image
 
48207061 - Large Image
 
48207061 - Large Image
 
48207061 - Large Image
 
48207061 - Large Image
Other Links
 
 
48207061 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8
Descriptions
Description
SDS-PLUS 2CT 3/4" X 6" X 8"
Product Type
3/4"X8" SDS Bit
Features
SDS-Plus 2-Cutter 3/4 in. x 6 in. x 8 in.
extra long description
MILW 48-20-7061 3/4"x8" SDS Bit
Short Description
3/4"x8" SDS Bt
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Additional Information
Shank Diameter
0.375
Flute Length
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7061
GTIN
00045242110162
UPC
045242110162
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.445