48207313 - SDS-Plus 4CT MX4 3/16" X 8" X 10"

Milwaukee®

  • $16.67 (Each)
  • $16.67 (Each)

  • $3,083.95 (Per 185)
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
48207313
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207313
Description
SDS-Plus 4CT MX4 3/16" X 8" X 10"
Milwaukee® MX4™ 4-Cutter SDS-Plus Rotary Hammer Drill Bits Provide Up to 4X Life In Rebar and Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards and 4-Cutter 90° Head Design Provide Increased Life and Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammers While Making It A Ver
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242189137 / 04524218913700
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.67 (Each)
Standard Packaging
$3,083.95 (Per 185)
Resources
Other Links
 
 
48207313 - Other
Images
 
 
48207313 - Small Image
 
48207313 - Large Image
 
48207313 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10
Descriptions
Description
SDS-PLUS 4CT MX4 3/16" X 8" X 10"
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
3/16X10" MX4SDS+ Bit
extra long description
MILW 48-20-7313 3/16x10" MX4SDS+ Bi
Short Description
3/16x10" MX4SDS+ Bt
Long Description
Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a ver
Additional Information
Flute Length
8
Manufacturer Information
Manufacturers Part Number
48207313
Brand
Milwaukee®
GTIN
04524218913700
UPC
045242189137
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.135
Carton
1
Package
185
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat