48207451 - SDS Plus 2-Cutter 3/8" X 4" X 6"

Milwaukee®

  • $7.99 (Each)
  • $7.99 (Each)

  • $1,598.00 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
48207451
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207451
Description
SDS Plus 2-Cutter 3/8" X 4" X 6"
Rotary Hammer Drill Bit, 3/8 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 9.5 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111657 / 00045242111657
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Standard Packaging
$1,598.00 (Per 200)
Resources
Images
 
 
48207451 - Small Image
 
48207451 - Large Image
 
48207451 - Large Image
 
48207451 - Large Image
 
48207451 - Large Image
 
48207451 - Large Image
 
48207451 - Large Image
 
48207451 - Large Image
Other Links
 
 
48207451 - Other
Features
Material
Carbide (Tip)
Dimensions and Weight
Length
6
Descriptions
Product Type
Rotary Hammer Drill Bit
Drill Bit
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Short Description
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 3/8" X 6" X 8"
Long Description
Rotary Hammer Drill Bit, 3/8 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 9.5 lb
Description
SDS PLUS 2-CUTTER 3/8" X 4" X 6"
extra long description
MILW 48-20-7451 3/8"x6" SDS Bit
Additional Information
Bit Size
3/8 in
Compatible With
Cordless Rotary Hammer
package quantity
1 PK
Made in USA
yes
Flute Length
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207451
GTIN
00045242111657
UPC
045242111657
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
9.5 lb
Weight per each
0.17
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Drilling
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 48207451.
Jump To:

Frequently Purchased Together

These items are compatible and complement 48207451, providing enhanced or expanded functionality.

Rotary Hammer Drill Bit, 1/4 In Bit Size, Carbide (Tip) Material, 6 In Overall L...
  • Our Part #: 48207431
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48207431
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,198.00) ·
48207431 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.99

Each

QTY:
Each
Add
Rotary Hammer Drill Bit, 1/2 In Bit Size, Carbide (Tip) Material, 6 In Overall L...
  • Our Part #: 48207471
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48207471
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 125 ($1,123.75) ·
48207471 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.99

Each

QTY:
Each
Add
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height...
  • Our Part #: B22SH120GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SH120GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($40.91) · 500 Feet ($2,045.35) ·
B22SH120GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$409.07

Per 100 Feet

QTY:
Feet
Add
Rotary Hammer Drill Bit, 3/16 In Bit Size, Carbide (Tip) Material, 6 In Overall ...
  • Our Part #: 48207411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48207411
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 150 ($898.50) ·
48207411 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.99

Each

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.27) · 5,000 Feet ($4,134.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.68

Per 100 Feet

QTY:
Feet
Add
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In...
  • Our Part #: N228ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N228ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($125.20) ·
N228ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.20

Per 100

QTY:
Each
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STGN500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22968201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($93.22) · 2,000 Feet ($372.86) ·
THHN12STGN500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$186.43

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

false