48207473 - SDS-Plus 2CT 1/2" X 8" X 10"

Milwaukee®

  • $7.83 (Each)
  • $7.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48207473
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7473
Description
SDS-Plus 2CT 1/2" X 8" X 10"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242112234 / 00045242112234
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Resources
Images
 
 
48207473 - Small Image
 
48207473 - Large Image
 
48207473 - Large Image
Other Links
 
 
48207473 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10
Descriptions
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Description
SDS-PLUS 2CT 1/2" X 8" X 10"
extra long description
MILW 48-20-7473 SDS Bit 1/2 by 8 by
Short Description
SDS Bt 1/2 by 8 by 10-in
Product Type
SDS Bit 1/2 By 8 By 10-Inch
Features
SDS-Plus 2-Cutter 1/2 in. x 8 in. x 10 in.
Additional Information
Flute Length
8
Manufacturer Information
Manufacturers Part Number
48-20-7473
Brand
Milwaukee®
GTIN
00045242112234
UPC
045242112234
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.345
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat