48208811 - Hamrdrill 1/4" X 4" X 6"

Milwaukee

  • $4.04 (Each)
  • $4.04 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48208811
Manufacturer
Milwaukee
Manufacturer's Part Number
48208811
Description
Hamrdrill 1/4" X 4" X 6"
Hammer Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material, 6 In Overall Length, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098484 / 00045242098484
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Resources
Attachments
 
 
48208811 - Specification Sheet
Images
 
 
48208811 - Small Image
 
48208811 - Large Image
 
48208811 - Large Image
Other Links
 
 
48208811 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide (Tip)
Dimensions and Weight
Overall Length
6
Descriptions
Product Type
Hammer Drill Bit
Long Description
Hammer Drill Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Carbide (Tip) Material, 6 in Overall Length, 0.43 lb
Features
Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer
Short Description
Hammer Drill Bit, 1/4 in, 1/4 in Shank, 6 in Length
Description
HAMRDRILL 1/4" X 4" X 6"
Special Features
Features: Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Additional Information
Bit Size
1/4 in
Shank Diameter
1/4 in
Compatible With
All 1/2 in Three-Jaw Hammer-Drill Chuck
package quantity
1 PK
Made in USA
yes
Shank Size
1/4
idea granular category code
1993
Shank Type
3-FLAT
Drill Size
4 IN Depth
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48208811
sub brand
Secure-Grip
GTIN
00045242098484
UPC
045242098484
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.43 lb
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Fast Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48208811.
Jump To:

Similar Items

Similar items are close alternatives to 48208811, though they may not be 100% alike.

The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed Wit...
  • Our Part #: 48209011
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-9011
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($20.91) · 225 ($1,568.25) ·
48209011 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat