48209000 - 1/8" X 2" X 3-1/2" Shockwave Carbide Hammer Drill

Milwaukee®

  • $4.77 (Each)
  • $4.77 (Each)

  • $14.31 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48209000
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9000
Description
1/8" X 2" X 3-1/2" Shockwave Carbide Hammer Drill
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242316212 / 00045242316212
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.77 (Each)
Carton
$14.31 (Per 3)
Resources
Images
 
 
48209000 - Large Image
 
48209000 - Large Image
 
48209000 - Large Image
 
48209000 - Large Image
 
48209000 - Large Image
 
48209000 - Large Image
 
48209000 - Small Image
 
48209000 - Large Image
 
48209000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Dimensions and Weight
Size
1/8
Length
3.5
Descriptions
Description
1/8" X 2" X 3-1/2" SHOCKWAVE CARBIDE HAMMER DRILL
Product Type
1/8" X 3-1/2" Hammer Drill Bit
extra long description
MILW 48-20-9000 1/8" x 3-1/2" Hamme
Short Description
1/8"x3-1/2" Hammer Drill Bt
Features
1/8" x 2" x 3-1/2" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Additional Information
Flute Length
2
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9000
GTIN
00045242316212
UPC
045242316212
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Packaging
Weight per each
0.03
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat