48209050 - Shockwave Carbide Hammer Drill Bit Kit 3PC

Milwaukee®

  • $10.67 (Each)
  • $10.67 (Each)

  • $32.01 (Per 3)

  • $1,120.35 (Per 105)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48209050
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9050
Description
Shockwave Carbide Hammer Drill Bit Kit 3PC
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
N/A
UPC/GTIN
045242546459 / 00045242546459
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.67 (Each)
Carton
$32.01 (Per 3)
Standard Packaging
$1,120.35 (Per 105)
Resources
Images
 
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Large Image
 
48209050 - Small Image
 
48209050 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Descriptions
extra long description
MILW 48-20-9050 3pc. Hammer Drill B
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE CARBIDE HAMMER DRILL BIT KIT 3PC
Product Type
3PC. Hammer Drill Bit Set
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Manufacturer Information
Manufacturers Part Number
48-20-9050
Brand
Milwaukee®
GTIN
00045242546459
UPC
045242546459
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
Hammer Drill Bit Kit
Packaging
Weight per each
0.15
Carton
3
Package
105
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat