48220116 - 16' Compact Magnetic Tape Measure

Milwaukee

  • $20.53 (Each)
  • $20.53 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220116
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-0316
Description
16' Compact Magnetic Tape Measure
The Milwaukee® 16FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242560318 / 00045242560318
Weight per unit
0.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.53 (Each)
Resources
Images
 
 
48220116 - Small Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
 
48220116 - Large Image
Other Links
 
 
48220116 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
16Ft Compact Magnetic Tape Measure
Description
16' COMPACT MAGNETIC TAPE MEASURE
extra long description
MILW 48-22-0316 16Ft Compact Magnet
Product Type
16FT Compact Magnetic Tape Measure
Long Description
The MILWAUKEE® 16ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
16
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0316
Brand
milwaukee
GTIN
00045242560318
UPC
045242560318
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.715
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48220116.
Jump To:

Similar Items

Similar items are close alternatives to 48220116, though they may not be 100% alike.

The Milwaukee® 16FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and ...
  • Our Part #: 48220316
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-0316
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.53) ·
48220316 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.53

Each

QTY:
Each
Add
16 FT Tape Measure Magnetic Hook
  • Our Part #: 48227116
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-7116
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48227116 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat