48220316 - 16' Compact Wide Blade Magnetic Tape Measure

Milwaukee®

  • $23.53 (Each)
  • $23.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48220316
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0316
Description
16' Compact Wide Blade Magnetic Tape Measure
The Milwaukee® 16FT Compact Magnetic Tape Measures Have Up to 15' Of Reach* and A Magnet That Easily Attaches to Emt & Steel Studs. The Tape Is Wear and Impact-Resistant With Nylon Blade Protection and An Additional Anti-Tear Coating On The First 6” Of The Blade, Reducing Tape Tear. The Compact Measuring Tapes Are Constructed With A 5-Point Reinforced Frame For Impact Resistance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
045242560318 / 00045242560318
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.53 (Each)
Resources
Images
 
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Large Image
 
48220316 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16' COMPACT WIDE BLADE MAGNETIC TAPE MEASURE
Product Type
16FT Compact Magnetic Tape Measure
extra long description
MILW 48-22-0316 16Ft Compact Magnet
Long Description
The MILWAUKEE® 16ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Additional Information
Accuracy
+/- 1/16 in.
Tape Length
16
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
48-22-0316
Brand
Milwaukee®
GTIN
00045242560318
UPC
045242560318
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat