48221525 - Fastback Hawkbill Folding Knife

Milwaukee®

  • $17.14 (Each)
  • $17.14 (Each)

  • $1,645.44 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221525
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1525
Description
Fastback Hawkbill Folding Knife
The Milwaukee® Fastback™ Hawkbill Folding Knife Features A Press and Flip Mechanism For Easy, One-Handed Opening. The Folding Knife’S Stainless Steel Blade Stays Sharp. This Folding Pocket Knife Features A Liner Lock That Secures The Blade While Allowing For Easy Closure When Done. The Folding Knife Features A Hawkbill Blade. This Pocket Knife Has A Durable Belt Clip That Reduces Pocket Tearing For Maximum Jobsite Efficiency and Includes A Tether-Ready Lanyard Hole.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
045242534487 / 00045242534487
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.14 (Each)
Standard Packaging
$1,645.44 (Per 96)
Resources
Images
 
 
48221525 - Small Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
 
48221525 - Large Image
Other Links
 
 
48221525 - Other
 
48221525 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Blade Material
Stainless Steel
Dimensions and Weight
Overall Length
7
Descriptions
Description
FASTBACK HAWKBILL FOLDING KNIFE
Product Type
Hawkbill Folding Pocket Knife
extra long description
MILW 48-22-1525 Hawkbill Folding Po
Short Description
Hawkbill Folding Pocket Knife
Long Description
The MILWAUKEE® FASTBACK™ Hawkbill Folding Knife features a press and flip mechanism for easy, one-handed opening. The folding knife’s stainless steel blade stays sharp. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The folding knife features a hawkbill blade. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Blade Thickness
0.12
Blade Length
2.45
Handle Length
4.65
Handle Type
Folding
blade type
Hawkbill
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1525
GTIN
00045242534487
UPC
045242534487
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.276
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat