48221994 - 3 Hardline Smooth Blade Pocket Knife

Milwaukee®

  • $85.57 (Each)
  • $85.57 (Each)

  • $2,053.68 (Per 24)
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
48221994
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1994
Description
3 Hardline Smooth Blade Pocket Knife
Milwaukee® Hardline™ Knives Deliver Uncompromising Performance On or Off The Jobsite. This 3 In. Smooth Blade Pocket Knife Features A D2 Steel Blade That Delivers Extreme Wear Resistance. A Flipper With Bearing System Allows Fast, Smooth Opening. The Steel Frame Lock Provides A Strong, Secure Lock For Tough Applications. A Reversible Tip-Up Belt Clip Allows Right or Left-Handed Carry.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
045242477043 / 00045242477043
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.57 (Each)
Standard Packaging
$2,053.68 (Per 24)
Resources
Images
 
 
48221994 - Video
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Small Image
Other Links
 
 
48221994 - Other
 
48221994 - Other
 
48221994 - Other
 
48221994 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Blade Material
D2 Steel
Handle Material
Glass-filled Nylon
Dimensions and Weight
Overall Length
6.9
Descriptions
Description
3 HARDLINE SMOOTH BLADE POCKET KNIFE
Product Type
Pocket Knife
extra long description
MILW 48-22-1994 Pocket Knife
Short Description
Pocket Knife
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3 in. smooth blade pocket knife features a D2 steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.
Additional Information
Blade Thickness
0.1875
Blade Length
3.0
Handle Length
3.9
blade type
Smooth
Handle Type
Straight
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1994
GTIN
00045242477043
UPC
045242477043
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.408
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat