48221995 - Fastback Spring Assisted Serrated Knife

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221995
Manufacturer
Milwaukee
Manufacturer's Part Number
48221995
Description
Fastback Spring Assisted Serrated Knife
Spring-Assisted Knife, Stainless Steel Blade Material, 8-1/4 In Overall Length, 0.43 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242296859 / 00045242296859
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48221995 - Small Image
 
48221995 - Small Image
 
48221995 - Large Image
 
48221995 - Large Image
Specifications Sheets
 
 
48221995 - Specification Sheet
Other Links
 
 
48221995 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Dimensions and Weight
Overall Length
8-1/4 in
Descriptions
Product Type
Spring-Assisted Knife
Long Description
Spring-Assisted Knife, Stainless Steel Blade Material, 8-1/4 in Overall Length, 0.43 lb
Features
The FASTBACK(TM) Spring-Assisted Knife features a 1-handed assisted open. Maximize productivity on the jobsite with the folding knife that easily activates with the help of a durable spring. The knife features a black oxide-coated stainless steel blade for ultimate durability and sharpness. The serrated edge is ideal for tearing through material, while the piercing tip makes plunge cuts simple. The knife's slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form bel
Short Description
Spring-Assisted Knife, Stainless Steel
Description
FASTBACK SPRING ASSISTED SERRATED KNIFE
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
48221995
GTIN
00045242296859
UPC
045242296859
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.43 lb
Weight per each
0.355
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48221995.
Jump To:

Similar Items

Similar items are close alternatives to 48221995, though they may not be 100% alike.

The Milwaukee® Fastback™ Spring Assisted Folding Knife Features A Spring Assiste...
  • Our Part #: 48221530
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-1530
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.14) ·
48221530 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat