48221998 - 3 Hardline Serrated Blade Pocket Knife

Milwaukee®

  • $85.57 (Each)
  • $85.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48221998
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1998
Description
3 Hardline Serrated Blade Pocket Knife
Milwaukee® Hardline™ Knives Deliver Uncompromising Performance On or Off The Jobsite. This 3 In. Serrated Blade Pocket Knife Features A D2 Steel Blade That Delivers Extreme Wear Resistance. A Flipper With Bearing System Allows Fast, Smooth Opening. The Steel Frame Lock Provides A Strong, Secure Lock For Tough Applications. A Reversible Tip-Up Belt Clip Allows Right or Left-Handed Carry.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
045242359165 / 00045242359165
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.57 (Each)
Resources
Images
 
 
48221998 - Small Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
Other Links
 
 
48221998 - Other
 
48221998 - Other
 
48221998 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
D2 Steel
Color
Black
Handle Material
Glass-filled Nylon
Dimensions and Weight
Overall Length
6.9
Descriptions
Description
3 HARDLINE SERRATED BLADE POCKET KNIFE
Product Type
Pocket Knife
extra long description
MILW 48-22-1998 Pocket Knife
Short Description
Pocket Knife
Features
3 in. HARDLINE™ Serrated Tanto Blade Pocket Knife
Long Description
Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3 in. serrated blade pocket knife features a D2 steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.
Additional Information
Blade Thickness
0.1875
Blade Length
3.0
Handle Length
3.6
blade type
Serrated
Handle Type
Straight
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1998
GTIN
00045242359165
UPC
045242359165
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.415
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat