48221999 - 3.5 Hardline Smooth Blade Pocket Knife

Milwaukee®

  • $96.00 (Each)
  • $96.00 (Each)
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
48221999
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1999
Description
3.5 Hardline Smooth Blade Pocket Knife
Milwaukee® Hardline™ Knives Deliver Uncompromising Performance On or Off The Jobsite. This 3-1/2 In. Smooth Blade Pocket Knife Features A D2 Steel Blade That Delivers Extreme Wear Resistance. A Flipper With Bearing System Allows Fast, Smooth Opening. The Steel Frame Lock Provides A Strong, Secure Lock For Tough Applications. A Reversible Tip-Up Belt Clip Allows Right or Left-Handed Carry.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
045242359172 / 00045242359172
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.00 (Each)
Resources
Images
 
 
48221999 - Small Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
 
48221999 - Large Image
Other Links
 
 
48221999 - Other
 
48221999 - Other
 
48221999 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
D2 Steel
Descriptions
Description
3.5 HARDLINE SMOOTH BLADE POCKET KNIFE
Product Type
Pocket Knife
Short Description
Pocket Knife
Features
3.5 in. HARDLINE™ Smooth Recurve Drop Point Blade Pocket Knife
extra long description
MILW 48-22-1999 Pocket Knife
Long Description
Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3-1/2 in. smooth blade pocket knife features a D2 steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.
Additional Information
Blade Thickness
0.1875
Handle Type
Straight
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1999
GTIN
00045242359172
UPC
045242359172
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.52