48222008 - Screwdriver Set 8PC

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222008
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-2008
Description
Screwdriver Set 8PC
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
045242204670 / 00045242204670
Weight per unit
1.895 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
48222008 - Specification Sheet
Images
 
 
48222008 - Small Image
 
48222008 - Large Image
Other Links
 
 
48222008 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3, 4, 6
Descriptions
Product Type
8 PC Screwdriver Set
Description
SCREWDRIVER SET 8PC
Special Features
ECX bit - Superior fit in specialty tools; Wire stripper - Strip up to 12 GA wire; Wire bending hole - bend up to 12 GA wire; Shock resistant steel cap - extra durability when struck on handle end; Bits marked on top - quick identification; Includes: #1 philips - 3 IN screwdriver (48-22-2011), #2 philips - 4 IN screwdriver (48-22-2012), 1/4 IN slotted - 4 IN Demolition screwdriver (48-22-2021), 5/16 IN slotted - 6 IN Demolition screwdriver (48-22-2022), 3/16 IN cabinet - 3 IN screwdriver (48-22-2031), 3/16
Additional Information
Tip Size
#1, #2, 1/4 IN, 5/16 IN, 3/16 IN
idea granular category code
2065
tip type
Philips, Slotted, Cabinet
Manufacturer Information
Manufacturers Part Number
48-22-2008
Brand
Milwaukee Electric Tool
GTIN
00045242204670
UPC
045242204670
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.895
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48222008.
Jump To:

Similar Items

Similar items are close alternatives to 48222008, though they may not be 100% alike.

Screwdriver Set, 14 In Overall Length, 1.6 In Overall Width, 10.2 In Overall Dep...
  • Our Part #: 48222708
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-2708
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.86) ·
48222708 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat