48222113 - 11IN 1 Screwdriver

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222113
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-2113
Description
11IN 1 Screwdriver
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242204656 / 00045242204656
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
48222113 - Specification Sheet
Images
 
 
48222113 - Small Image
 
48222113 - Large Image
Other Links
 
 
48222113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7-1/2
Descriptions
Description
11IN 1 SCREWDRIVER
Special Features
ECX bit - superior fit in specialty screws; Wire stripper - strip up to 12 GA wire; Wire bending hole - bend up to 12 GA wire; 9 bit types - carry less drivers; Includes: phillips (#1, #2), square (#2), ECX (#1, #2), slotted (1/4, 3/6), standard drivers; 3-1/2 IN shaft
Product Type
Screwdriver, 11 In 1 Multi-Tip, 7-1/2 In
Additional Information
Tip Size
#1, #2, 1/4 IN, 3/6 IN
idea granular category code
2027
tip type
Phillips, Square, Slotted
Manufacturer Information
Manufacturers Part Number
48-22-2113
Brand
Milwaukee Electric Tool
GTIN
00045242204656
UPC
045242204656
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
11 IN 1 Multi-Tip Screwdriver
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
For Electrical Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48222113.
Jump To:

Similar Items

Similar items are close alternatives to 48222113, though they may not be 100% alike.

Multi-Tool 9-1 All In One Screwdriver
  • Our Part #: 23932
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 23932
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.90) ·
23932 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.90

Each

QTY:
Each
Add
Screwdriver, 10 In Overall Length, 1.6 In Overall Width, 3.9 In Overall Depth, 1...
  • Our Part #: 48222760
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-2760
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.99) ·
48222760 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat