48222301 - 10IN1 Ecx Ratcheting Multi Bit Driver

Milwaukee

  • $24.49 (Each)
  • $24.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222301
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-2331
Description
10IN1 Ecx Ratcheting Multi Bit Driver
Milwaukee 9IN1 Ratcheting Multi-Bit Drivers Feature 3-1/2 In. Power Groove Bits For Power Tool Compatibility and Maximum Jobsite Versatility. The Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. The All Metal High Torque Ratchet Allows For 2X Faster Driving Without Sacrificing Control. Milwaukee 9IN1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
045242534593 / 00045242534593
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.49 (Each)
Resources
Images
 
 
48222301 - Small Image
 
48222301 - Large Image
 
48222301 - Large Image
 
48222301 - Large Image
 
48222301 - Large Image
 
48222301 - Large Image
Other Links
 
 
48222301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Handle Color
RED/BLACK
Dimensions and Weight
Length
9.0
Descriptions
Description
10IN1 ECX RATCHETING MULTI BIT DRIVER
extra long description
MILW 48-22-2331 9-in-1 Multi-Bit Dr
Short Description
9-in-1 Multi-Bt Drvr
Features
9-in-1 ECX Drive Ratcheting Multi-Bit Driver
Product Type
9-In-1 Multi-Bit Driver
Long Description
Milwaukee 9IN1 ratcheting multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Milwaukee 9IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Additional Information
Tip Size
#1, #2
Drive Type
1/4"
Handle Length
3.5
Shank Length
3.5
Handle Type
Barrel Grip
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
48-22-2331
GTIN
00045242534593
UPC
045242534593
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.78
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat