48222301 - 10IN1 Ecx Ratcheting Multi Bit Driver

Milwaukee

  • $24.49 (Each)
  • $24.49 (Each)
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
48222301
Manufacturer
Milwaukee
Manufacturer's Part Number
48-22-2331
Description
10IN1 Ecx Ratcheting Multi Bit Driver
Milwaukee 9IN1 Ratcheting Multi-Bit Drivers Feature 3-1/2 In. Power Groove Bits For Power Tool Compatibility and Maximum Jobsite Versatility. The Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. The All Metal High Torque Ratchet Allows For 2X Faster Driving Without Sacrificing Control. Milwaukee 9IN1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
045242534593 / 00045242534593
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.49 (Each)
Resources
Images
 
 
48222301 - Small Image
 
48222301 - Large Image
 
48222301 - Large Image
 
48222301 - Large Image
 
48222301 - Large Image
 
48222301 - Large Image
Other Links
 
 
48222301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Handle Color
RED/BLACK
Dimensions and Weight
Length
9.0
Descriptions
Description
10IN1 ECX RATCHETING MULTI BIT DRIVER
extra long description
MILW 48-22-2331 9-in-1 Multi-Bit Dr
Short Description
9-in-1 Multi-Bt Drvr
Features
9-in-1 ECX Drive Ratcheting Multi-Bit Driver
Product Type
9-In-1 Multi-Bit Driver
Long Description
Milwaukee 9IN1 ratcheting multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Milwaukee 9IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Additional Information
Tip Size
#1, #2
Handle Length
3.5
Shank Length
3.5
Handle Type
Barrel Grip
Drive Type
1/4"
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
48-22-2331
GTIN
00045242534593
UPC
045242534593
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.78
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48222301.
Jump To:

Similar Items

Similar items are close alternatives to 48222301, though they may not be 100% alike.

Milwaukee 9IN1 Ratcheting Multi-Bit Drivers Feature 3-1/2 In. Power Groove Bits ...
  • Our Part #: 48222331
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-2331
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48222331 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat