48222330 - 8-In-1 Compact Ratcheting Multi-Bit Driver

Milwaukee®

  • $19.33 (Each)
  • $19.33 (Each)
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
48222330
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2330
Description
8-In-1 Compact Ratcheting Multi-Bit Driver
The Milwaukee Compact 8IN1 Ratchet Multi-Bit Driver Delivers Versatile Performance In A Compact Design. The All Metal High Torque Ratchet Allows For 2X Faster Driving Without Sacrificing Control. Its Interchangeable Power Groove Bits Are Power Tool Compatible For Maximum Jobsite Versatility. Chrome Plated Bits Provide Marine-Grade Rust Protection and Reduce Wear From The Elements On The Job. Milwaukee Compact 8IN1 Multi-Bit Drivers Are Designed For The Jobsite and Include Milwaukee'S Limited Lifetime Warra
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
045242534531 / 00045242534531
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.33 (Each)
Resources
Images
 
 
48222330 - Small Image
 
48222330 - Large Image
 
48222330 - Large Image
 
48222330 - Large Image
 
48222330 - Large Image
 
48222330 - Large Image
Other Links
 
 
48222330 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Handle Color
RED/BLACK
Dimensions and Weight
Length
4.55
Descriptions
Description
8-IN-1 COMPACT RATCHETING MULTI-BIT DRIVER
Product Type
8-In-1 Multi-Bit Driver
extra long description
MILW 48-22-2330 8-in-1 Multi-Bit Dr
Features
8-in-1 Compact Ratcheting Multi-Bit Driver
Long Description
The Milwaukee compact 8IN1 ratchet multi-bit driver delivers versatile performance in a compact design. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Its interchangeable power groove bits are power tool compatible for maximum jobsite versatility. Chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee compact 8IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warra
Additional Information
Tip Size
#1,#2
Drive Type
1/4"
Shank Length
1.5
Handle Length
2
Handle Type
Barrel Grip
Manufacturer Information
Manufacturers Part Number
48-22-2330
Brand
Milwaukee®
GTIN
00045242534531
UPC
045242534531
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.395
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48222330.
Jump To:

Similar Items

Similar items are close alternatives to 48222330, though they may not be 100% alike.

Compact Ratcheting Multi Bit Driver, Chrome Plated, 4.5 In Overall Length
  • Our Part #: 48222320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-22-2320
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.00) ·
48222320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat