48222708 - Screwdriver Kit W/Ecx 8PC

Milwaukee®

  • $30.86 (Each)
  • $30.86 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48222708
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-2708
Description
Screwdriver Kit W/Ecx 8PC
Screwdriver Set, 14 In Overall Length, 1.6 In Overall Width, 10.2 In Overall Depth, 1.8 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
045242508037 / 00045242508037
Weight per unit
1.975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.86 (Each)
Resources
Images
 
 
48222708 - Small Image
 
48222708 - Large Image
 
48222708 - Large Image
 
48222708 - Large Image
 
48222708 - Small Image
 
48222708 - Large Image
Other Links
 
 
48222708 - Other
 
48222708 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black/Red
Finish
CHROME
Dimensions and Weight
Overall Length
14 in
Descriptions
Features
Featuring hardened tips & forged shanks the Milwaukee(R) 8 Piece Screwdriver Set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency.The comfortable tri-lobe handle allows users to comfortably apply more leverage.
Long Description
Screwdriver Set, 14 in Overall Length, 1.6 in Overall Width, 10.2 in Overall Depth, 1.8 lb
Short Description
Screwdriver Set, 14 x 1.6 x 10.2 in
Product Type
Cushion-Grip Screwdriver Set
Screwdriver Set
Description
SCREWDRIVER KIT W/ECX 8PC
extra long description
MILW 48-22-2708 Screwdriver Kit
Additional Information
Overall Width
1.6 in
Overall Depth
10.2 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-2708
GTIN
00045242508037
UPC
045242508037
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.8 lb
Weight per each
1.975
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat