48224158 - Fish Stick Lighted Tip Accessory

Milwaukee®

  • $21.99 (Each)
  • $21.99 (Each)

  • $2,111.04 (Per 96)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224158
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4158
Description
Fish Stick Lighted Tip Accessory
The Milwaukee® Lighted Tip Fish Stick Accessory Provides The Best Visibility. Light Is Directed Forward Even When It Is Used With Other Tool Accessories. The Tip Features An Led Light and Replaceable Batteries. The Lighted Tip Is Durable For Heavy Job Site Use. It Is Compatible With All Milwaukee Electrical Fish Sticks and Fish Stick Accessories.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242533275 / 00045242533275
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.99 (Each)
Standard Packaging
$2,111.04 (Per 96)
Resources
Images
 
 
48224158 - Small Image
 
48224158 - Large Image
 
48224158 - Large Image
 
48224158 - Large Image
Other Links
 
 
48224158 - Other
 
48224158 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.67
Descriptions
Product Type
Fish Stick Lighted Tip Accessory
Description
FISH STICK LIGHTED TIP ACCESSORY
extra long description
MILW 48-22-4158 Fish Stick Lighted
Short Description
Fish Stick Lighted Tip Access
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee® lighted tip fish stick accessory provides the best visibility. Light is directed forward even when it is used with other tool accessories. The tip features an LED light and replaceable batteries. The lighted tip is durable for heavy job site use. It is compatible with all Milwaukee electrical fish sticks and fish stick accessories.
Additional Information
package quantity
1
Handle Type
No Handle
Manufacturer Information
Manufacturers Part Number
48-22-4158
Brand
Milwaukee®
GTIN
00045242533275
UPC
045242533275
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.13
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat