48224160 - Fish Stick Combo Kits

Milwaukee®

  • $92.16 (Each)
  • $92.16 (Each)

  • $1,105.92 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224160
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4160
Description
Fish Stick Combo Kits
The Milwaukee® 25 FT. Fish Stick Combo Kit Has The Most Durable Connections and Brightest Glow. The Knurled Grip Provides Easy Threading and A Coating Protects Against Splinters. Available In Low, Mid, and High Flexibility, Each 5 FT. Electrical Fish Stick Is Color-Coded By Flexibility Providing Easy Identification. All Milwaukee Fish Sticks and Fish Stick Accessories Are Compatible With One Another. This Kit Includes Four 5 FT. Low Flex Fish Sticks and One 5 FT. Mid Flex Fish Stick, A Bullet Nose Tip, and
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242559329 / 00045242559329
Weight per unit
2.222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.16 (Each)
Standard Packaging
$1,105.92 (Per 12)
Resources
Images
 
 
48224160 - Small Image
 
48224160 - Large Image
 
48224160 - Large Image
 
48224160 - Large Image
 
48224160 - Large Image
 
48224160 - Large Image
 
48224160 - Large Image
Other Links
 
 
48224160 - Other
 
48224160 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
25
Descriptions
Description
FISH STICK COMBO KITS
Product Type
25 FT. Fish Stick Combo Kit
Long Description
The Milwaukee® 25 Ft. Fish stick Combo kit has the most durable connections and brightest glow. The knurled grip provides easy threading and a coating protects against splinters. Available in low, mid, and high flexibility, each 5 Ft. electrical fish stick is color-coded by flexibility providing easy identification. All Milwaukee fish sticks and fish stick accessories are compatible with one another. This kit includes four 5 Ft. low flex fish sticks and one 5 Ft. mid flex fish stick, a bullet nose tip, and
extra long description
MILW 48-22-4160 25 Ft. Fish Stick C
Short Description
25 Ft Fish Stick Combo Kt
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
package quantity
5
Handle Type
No Handle
Manufacturer Information
Manufacturers Part Number
48-22-4160
Brand
Milwaukee®
GTIN
00045242559329
UPC
045242559329
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.222
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat