48224537 - Long Cut Straight Aviation Snips

Milwaukee®

  • $33.39 (Each)
  • $33.39 (Each)

  • $801.36 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224537
Manufacturer
Milwaukee®
Manufacturer's Part Number
48224537
Description
Long Cut Straight Aviation Snips
Milwaukee® Aviation Snips Are Built For Long Life and Durability. Forged Blades Deliver Up to 10X More Cuts Than Cast Blades. Bolt Lock Ensures The Blades Won'T Loosen and Chrome Plating Provides Rust Protection. The Flush Pivot Bolt Won'T Hang Up On Material For Easy Use. The Metal Lock Secures The Tool For Storage and Is Easily Operated With One Hand. The 3 In. Long Cut Blade Is Ideal For Long Straight Cuts.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
045242503681 / 00045242503681
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.39 (Each)
Standard Packaging
$801.36 (Per 24)
Resources
Images
 
 
48224537 - Video
 
48224537 - Small Image
 
48224537 - Large Image
 
48224537 - Large Image
 
48224537 - Large Image
 
48224537 - Large Image
 
48224537 - Large Image
Other Links
 
 
48224537 - Other
 
48224537 - Other
 
48224537 - Other
Attachments
 
 
48224537 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Blade Material
Steel
Descriptions
extra long description
MILW 48-22-4537 Long Cut Straight A
Short Description
Long Cut Straight Avia Snips
Description
LONG CUT STRAIGHT AVIATION SNIPS
Product Type
Long Cut Straight Aviation Snips
Long Description
Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 in. long cut blade is ideal for long straight cuts.
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Handle Length
5
Blade Length
6.5
media
Yes
Manufacturer Information
Manufacturers Part Number
48224537
Brand
Milwaukee®
GTIN
00045242503681
UPC
045242503681
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.08
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat