48226579 - Multi-Purpose Wire Stripper W/Crimper

Milwaukee®

  • $21.97 (Each)
  • $21.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226579
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6579
Description
Multi-Purpose Wire Stripper W/Crimper
The Milwaukee Multi Purpose Pliers Provide The User Ultimate Versatility, From Wire Stripgaurd, Cutting, and Crimping to Bolt Cutting, The Milwaukee Multi Purpose Pliers Are The Ultimate Solution For The Electrician. The Cutting and Stripping Holes Are Positioned In Front Of The Pivot to Easily Fit Into Tight Spaces. The Ergonomic Handles and Spring Loaded Design Make This Tool Comfortable to Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Strippers
UNSPSC
27112139 - Combination pliers
UPC/GTIN
045242518821 / 00045242518821
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.97 (Each)
Resources
Images
 
 
48226579 - Small Image
 
48226579 - Large Image
 
48226579 - Large Image
 
48226579 - Large Image
 
48226579 - Large Image
 
48226579 - Large Image
 
48226579 - Large Image
Other Links
 
 
48226579 - Other
 
48226579 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
n/a
Descriptions
Product Type
Multi Purpose Pliers
extra long description
MILW 48-22-6579 MULTI PURPOSE PLIER
Short Description
MULTI PURPOSE PLIERS
Description
MULTI-PURPOSE WIRE STRIPPER W/CRIMPER
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee multi purpose pliers provide the user ultimate versatility, from wire StripGaurd, cutting, and crimping to bolt cutting, the Milwaukee multi purpose pliers are the ultimate solution for the electrician. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. The ergonomic handles and spring loaded design make this tool comfortable to use.
Additional Information
Blade Length
0
Handle Length
4
Manufacturer Information
Manufacturers Part Number
48-22-6579
Brand
Milwaukee®
GTIN
00045242518821
UPC
045242518821
Packaging
Weight
0.5
Weight per each
0.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat