48228110 - Electrician'S Work Belt

Milwaukee®

  • $89.97 (Each)
  • $89.97 (Each)
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
48228110
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8110
Description
Electrician'S Work Belt
Electricians Work Belt, Nylon Material, 4.099 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
045242333936 / 00045242333936
Weight per unit
4.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.97 (Each)
Resources
Images
 
 
48228110 - Small Image
 
48228110 - Large Image
 
48228110 - Large Image
 
48228110 - Large Image
 
48228110 - Large Image
 
48228110 - Large Image
 
48228110 - Small Image
 
48228110 - Large Image
Other Links
 
 
48228110 - Other
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
Nylon
Descriptions
Long Description
Electricians Work Belt, Nylon Material, 4.099 lb
Features
Milwaukee Work Gear is Nothing But Heavy Duty. Designed with professional tradesmen in mind and Built with 1680Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee work gear is up to 5X More Durable than competitive products and provides users with unmatched Durability, Comfort and Organization. The Electricians Work Belt provides users with 29 pockets to organize their tools and incorporates a solid base that allows the belt to remain upright when set on a flat surface. The integrated handles al
Short Description
Electricians Work Belt, Nylon, 4.099 lb
extra long description
MILW 48-22-8110 Electricians Belt
Product Type
Electricians Work Belt
Description
ELECTRICIAN'S WORK BELT
Additional Information
package quantity
1 ct
Made in USA
yes
Overall Depth
12.25
Overall Width
20.9
Belt Width
3.0
Overall Height
8.2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48228110
GTIN
00045242333936
UPC
045242333936
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
4.099 lb
Weight per each
4.27