48228140 - Padded Work Belt

Milwaukee®

  • $32.86 (Each)
  • $32.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228140
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8140
Description
Padded Work Belt
Milwaukee® Work Gear Is Nothing But Heavy Duty. Designed With Professional Tradesmen In Mind and Built With 1680 Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee Work Gear Is Up to 5X More Durable Than Competitive Products and Provides Users With Unmatched Durability, Comfort and Organization. The Milwaukee Padded Work Belt Features All Metal Hardware and 1680DENIER Ballistic Nylon That Will Provide A Lifetime Of Service. The Work Belt Has Up to 6 In. Of Padding and Can Accommodate Waist Size
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
045242358168 / 00045242358168
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.86 (Each)
Resources
Images
 
 
48228140 - Small Image
 
48228140 - Large Image
 
48228140 - Large Image
Other Links
 
 
48228140 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Padded Work Belt
Long Description
Milwaukee® work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded work belt features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The work belt has up to 6 in. of padding and can accommodate waist size
extra long description
MILW 48-22-8140 Padded Work Belt
Product Type
Padded Work Belt
Description
PADDED WORK BELT
Additional Information
Belt Width
7
Manufacturer Information
Manufacturers Part Number
48-22-8140
Brand
Milwaukee®
GTIN
00045242358168
UPC
045242358168
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight per each
1.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat